Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB246340

Global Industrial™ 8" Confined Space Blower Fan, 2 Speed, 570 CFM, 1/8 HP

Product Description
✓ 8" exhaust fan with aluminum blades
✓ Efficiently moves up to 890 CFM of air
✓ 10' long, 3-prong GFCI power cord

Efficiently vent & cool tight spaces like tanks, crawl spaces, and manholes with the 2-speed Global Industrial® 8" Confined Space Blower Fan. It features a 120V, single-phase, permanently-lubricated motor with aluminum alloy fan blades that move up to 890 CFM of air at 80 dB. It has a 10-foot long GFCI-protected power cord that helps guard users from electrical shock when set up in areas where the fan may come into contact with water. Its durable steel housing & blade guard have a bright, high-visibility yellow finish and a large carry handle for portability. OSHA & UL507-compliant, ETL & cETL listed. Limited 1-Year Warranty.

  • Two selectable speeds: 800 & 890 CFM
  • 1/4 HP, 120V AC, single-phase motor produces 3450 RPM
  • Aluminum alloy fan blades with sturdy steel wire guard
  • 3-prong grounded GFCI power cord protects against electrical shock and fires
  • Four rubber feet help minimize vibration & reduce noise
  • Measures 12"L x 9"W x 12"H & weighs 16-pounds
  • No assembly required
  • PRICE
    $219.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width12 in
    Depth9 in
    Height12 in
    Weight14 lbs
    Cord Length10 ft
    Fan Diameter8 in

    Product Details

    Assembly RequiredNo
    Max Ambient Temperature104 °F
    Number of Speeds2
    Number of Blades7
    Motor TypeTotally Enclosed
    Wattage165 W
    MaterialSteel
    Phase1
    Blade TypeAluminum Alloy
    Manufacturers Part Number246340
    Indoor/OutdoorIndoor
    Sound Level80
    BrandGlobal Industrial
    RPM3450 rpm
    TypeBlower Fan
    CFM800/890 CFM
    Horsepower1/4 HP
    ColorYellow
    Amperage1.6 A
    Drive TypeDirect Drive
    Hertz60 Hz
    RPM High3450 rpm
    Voltage120 V
    Package Quantity1
    Oscillating/Non OscillatingNon Oscillating
    Power Cord TypeGFCI

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL, cETL Listed, OSHA, UL507