Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J&D Manufacturing

Model # :WBB968412

MPN #: VPES24

J&D Manufacturing 24" ES Shutter Fan W/ 9' Power Cord, 1/10 HP, Single Phase

Product Description
The VPES indoor and outdoor series of exhaust fans offers great performance, smooth operation, and a totally enclosed UL507 outdoor certified energy efficient motor. Each fan has a built in 9' cord and switch for No electrician required operation.

Features:
  • 24" Indoor/Outdoor shutter fan comes assembled
  • Includes 9', 115V, 3 prong grounded cord attached
  • Energy efficient motor has completely sealed ball bearings and is maintenance free
  • Aluminum shutter includes tie bar to reduce flapping in the wind
  • One piece solid venture adds stability and reduces noise
  • Limited warranty of 2 years


PRICE
$339.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Depth12 in
Height27 in
Weight35 lbs
Cord Length9 ft
Rough Opening24-1/2 X 24-1/2 in
Fan Diameter24 in

Product Details

Assembly RequiredNo
Number of Speeds2
Fan TypeOutdoor / Indoor
Number of Blades3
Motor TypeTotally Enclosed
Mounting LocationWall
Wattage207 W
MaterialAluminum
Phase1
Manufacturers Part NumberVPES24
Indoor/OutdoorIndoor/Outdoor
BrandJ&D Manufacturing
RPM750/1200 rpm
CFM850/3475/5850 CFM
Horsepower1/8 HP
ColorSilver
Amperage1.80 A
Drive TypeDirect Drive
Hertz60 Hz
Voltage115 V
Power Cord IncludedYes

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsOSHA 1910.212(a)(5), UL507