Kemp Guard Visor, Navy, 18-005-NVY
Write a Review
|
Questions & Answers (0)
Product Description
Kemp USA lifeguard visor has white Guard logo embroidered on the front. It is 100% cotton with a soft terry cloth lining and an adjustable Velcro strap on the back to fit all sizes.
PRICE
$21.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Visor |
| Closure Type | Velcro |
| Material | Cotton |
| Package Quantity | 1 |
| Description | Guard Visor |
| Color | Blue |
| Manufacturers Part Number | 18-005-NVY |
| Primary Use | Sun Protection |
| Brand | Kemp USA |
Warranty
| Warranty | 1 yr |