Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ballymore

Model # :WBB3168011

MPN #: BM-GLS-2K-35R-4055-H

Ballymore Guardian Lift-N-Spin Scissor Lift Table, Hand Operated, 2000 lb. Cap., 55"L x 40"W, 115V

Product Description
With a lowered height of only 4.25", The Lift-N-Spin can be loaded with a manual or electric pallet truck. This is accomplished by the exclusive auto-transition plate which provides a smooth surface from the ramp onto the rotating top. Once the lift is raised 1/4" the plate automatically lowers to allow the spinning of the rotating top. When the table is fully lowered, the plate automatically raises again to provide a smooth surface to load the next pallet.

The Lift-N-Spin has a raised height of 35" providing an ideal height for work positioning applications. The rotating top avoids the need to walk around or reach across.

The Remote Power Unit features a 1 HP motor. This is a highly efficient and quiet pump motor combination. A three-button control box has 115-volt single phase and runs on a 20 amp circuit. 230/460 3 phase is optional.

Features:
  • Meets and exceeds both U.S. (ANSI) and European safety standards
  • Upper platform safety perimeter bar prevents descent on contact
  • Electric circuit reset button in case the safety perimeter is actuated
  • Low-tension (24V) control box with up-down buttons
  • External power pack equipped with a relief valve against overloading
  • Remote Power Unit supplied with 8' long hoses
  • Compensated flow valve for controlling lowering speed
  • Mechanical blocks for safe maintenance operations
  • Upper limit switch
  • Single acting cylinders with drainage system and check valve
  • Safety clearance between scissors to prevent trapping during operation
  • Self-lubricating bushings on pivot points
  • Removable lifting eye(s) to facilitate handling and installation


PRICE
$11,549.00

1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Lowered Height4-1/4 in
Raised Height35 in
Weight Capacity2000 lbs
Platform Width40 in
Platform Length55 in

Product Details

TypeDouble Scissor Lift Table
ColorGreen
Lift TypeHydraulic
SeriesGuardian
Voltage115 V
ControlHand Operated
MaterialSteel
OperationPowered
Phase1
Manufacturers Part NumberBM-GLS-2K-35R-4055-H
Motor Horsepower1 HP
BrandBallymore