Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ballymore

Model # :WBB3167962

MPN #: BM-GLPU-2.2K-34R-4556-H

Ballymore Guardian Low Profile U-Scissor Lift Table, Hand Operated, 2200 lb. Cap., 56"L x 45"W, 115V

Product Description
The Guardian U-Lift Tables have all the safety features of our Low-Profile Guardian Series Lift Tables. The low-profile feature provides greater flexibility for tall pallet applications and operator height differences.

The "U" shaped low-profile table is ideal for handling wire baskets, containers, plastic and wooden open bottom pallets. This design allows loading with either a 21" wide manual or electric pallet truck without the need for a loading ramp.

Installation costs are reduced since the need for a floor pit is eliminated. In addition, any potential tripping hazard that a ramp might pose is removed.

Features:
  • Load and unload pallets without the need for a loading ramp
  • Meets and exceeds both U.S. (ANSI) and EU safety standards
  • Upper platform fitted with safety perimeter which prevents descent on contact
  • Low-tension (24V) control box with up-down buttons
  • Electric circuit reset button in case the safety perimeter is actuated
  • External power pack equipped with a relief valve against overloading
  • Compensated flow valve for controlling lowering speed
  • External power pack is supplied with 8' long hoses
  • Upper limit switch
  • Designed for use with a 21" wide pallet jack
  • 115 voltage single phase standard
  • Single acting cylinders with drainage system
  • Check valve to stop the lift table lowering in case of hose burst
  • Safety clearance between scissors to prevent trapping during operations
  • Mechanical blocks for safe maintenance operations
  • Self-lubricating bushings on pivot points
  • Removable lifting eye(s) to facilitate installation of the lift table


PRICE
$7,799.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Raised Height34 in
Weight Capacity2200 lbs
Platform Width45 in
Platform Length56 in

Product Details

TypeSingle Scissor Lift Table
ColorGreen
Lift TypeHydraulic
SeriesGuardian
Voltage115 V
ControlHand Operated
OperationPowered
Phase1
Manufacturers Part NumberBM-GLPU-2.2K-34R-4556-H
BrandBallymore