Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortina Safety

Model # :WBB2257063

MPN #: 03-765

Cortina Guardian™ Roof Warning Line Perimeter EZ Grab Delineator Post, Orange, 03-765

Product Description
Use the Cortina Safety Products Roof Warning Line Perimeter on rooftops, construction sites, in parking lots, manufacturing plants, and office buildings. This simple to assemble Roof Warning Line Perimeter, with it's easy pennant flag tie off system, is easy to set up and remove quickly, and stores easily! The warning line shall be staged and supported in such a way that it is no less than 34 inches from the walking/working surface at its lowest point and no more than 39 inches at its highest point.

Features
  • High Visibility Orange
  • OSHA 1926.502(f) Compliant
  • Molded high density polyethylene with UV color stabilization
  • 39" Tie Off Height
  • Accepts warning light or sign
  • Dose not conduct
  • Meets fall protection system requirements.
  • Easy BASE drop over assembly
  • Stackable for Storage
PRICE
$19.00

Min. purchase quantity is 3
3
3

Bulk Pricing

Quantity
Pricing
Buy 3 units - 10 units
19.00
Buy 11 units - 25 units
18.25Save $0.75 (4%)
Buy 26+ units
17.50Save $1.50 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width24 in
Height42 in
Weight3 lbs
ReflectiveNo
Diameter24 in

Product Details

TypeDelineator Post
ColorOrange
Post Color FamilyOrange
MaterialPolyethylene
DescriptionGuardian™ Rooftop Perimeter EZ Grab Delineator Post
Package Quantity1
Manufacturers Part Number03-765
BrandCortina Safety

Compliance & Certifications

CertificationsOSHA 1926.502(f)Compliant