Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Ohaus

Model # :WBB3786199

MPN #: 30680268

Ohaus® Guardian™ 3000 e-G31HS04C Hotplate-Stirrer, 15L Cap, 4" x 4" Ceramic, 115V

Product Description
Ohaus® Guardian 3000™ Hotplate Stirrers are designed for economical heating and stirring in all laboratory settings. The bright LCD display includes easy-to-read temperature and speed settings, intuitive icons and a prominent hot top indicator that lights up when the heater is above 40° C. Select from three plate sizes to suit your application. All models can be used with the optional temperature probe for precise temperature control of the sample.

Features:
  • Applications: Boiling Liquids, Water/Oil Bath Preparation, Sample and Solution Preparation, Dissolving Buffers and Reagents, Preparing Media, Concentrating Samples
  • Display: Backlit LCD Display for temperature and speed, green indicator lights when unit is heating and stirring, prominent hot top indicator light, probe in use icon, Single Point Calibration icon
  • Operation:Stirring from 80 to 1600 rpm, ambient temperature range from +5° C to 500° C (ceramic top) or 380° C (ceramic-coated steel top), power cord (included), stirring models include PTFE-coated stir bar
  • Construction: Durable metal housing, PET front panel, control knobs, on/off switch for heater disconnect, built-in support rod holder, easy-to-clean ceramic or ceramic-coated stainless steel tops
  • Design Features; Hot top indicator light to protect user; green indicator lights illuminate when unit is heating and stirring; temperature probe connector for use with optional temperature probe


PRICE
$589.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-3/8 in
Width6-3/8 in
Height4-5/16 in
Weight6 lbs
Plate Size4 x 4 in

Product Details

TypeHotplates
ColorGray/White
Speed Range80 to 1600 RPM
Plate MaterialCeramic
Voltage100 - 120 V
MaterialMetal
Package Quantity1
Manufacturers Part Number30680268
BrandOhaus

Warranty

Warranty2