Features:
- Provides stirring power for small to medium volumes of low-viscosity fluids
- Recommended for single point stirring up to 250mL
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Weights & Dimensions
| Length | 3-3/4 in |
| Width | 2-1/2 in |
| Height | 2 in |
| Weight | 0.9 lbs |
Product Details
| Type | Telemodul Controller |
| Color | Black |
| Hertz | 60 Hz |
| For Use With | Cimarec i Systems |
| Speed Range | 130–1000 RPM |
| Wattage | 7 W |
| Voltage | 115V V |
| Material | Electronic Module |
| Description | Standard Telemodul Controller |
| Features | Speed controller |
| Manufacturers Part Number | 50119119 |
| Shape | Rectangular |
| Brand | Thermo Scientific |