Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2185945

MPN #: 50088036

Thermo Scientific Cimarec™ i Telesystem 15 Multipoint Stirrer with Telemodul 40 C Controller

Product Description
Safely conduct applications with aggressive media in high-humidity environments with Thermo Scientific™ Cimarec™ i Telesystem Multipoint Stirrers. The stirrers are designed for integration with incubators and controlled climate chambers.

Features:
  • All models submersible for use in water baths up to 50°C
  • External controllers decrease power consumption and lower heat output
  • Chemical resistant, sealed stainless steel housing
  • Easy recall of last used settings
  • Operating conditions are -10° to +56°C at 100%RH in air; 0° to 50°C submerged in water
  • IP 68 protection; easily cleaned with running water

Effective Stirring:
  • Inductive drive ensures completely synchronized stirring at all positions
  • 6-, 15- or 60-position stirrers
  • Smooth and even stirring as low as 100 RPM
  • Stir speeds up to 2000 RPM
  • Stir volumes up to 2L per multipoint

Includes: Cord set with various plugs and the Telemodul 40 C controller.

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$6,775.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-1/2 in
Width9-7/16 in
Height1-3/8 in
Weight17.6 lbs

Product Details

TypeMultipoint Stirrer System
ColorStainless Steel
Hertz50/60 Hz
Max TemperatureAmbient °F
For Use WithHigh Throughput Labs
Stirring Positions15
Speed Range100–2000 RPM
Temperature Range-10 to 56 °C
Plate MaterialStainless Steel
CapacityMulti-Vessel L
Voltage100-240V V
MaterialStainless Steel
DescriptionTelesystems 15 Multipoint Stirrer
FeaturesIncludes Telemodul 40 C Controller
Manufacturers Part Number50088036
ShapeRectangular
Protection ClassIP68
BrandThermo Scientific

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsCE Marked