Guardian 15160, Guardrail Outrigger Post 2'L
Write a Review
|
Questions & Answers (0)
Product Description
The Guardian Fall Protection Guardrail Outrigger post provides stability at the endpoints of guardrail systems, and are required at both ends of a continuous guardrail system, and at both ends of any interruption in a continuous guardrail system. The Outrigger Post is an ideal substitute for a standard size guardrail which is being used for the sole purpose of functioning as an outrigger.
PRICE
$78.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27 in |
| Width | 14 in |
| Height | 2 in |
| Weight | 7 lbs |
Product Details
| Type | Post |
| Finish | Powder Coated |
| Material | Steel |
| Description | 2' L Guard RailGuardrail outrigger post |
| Color | Yellow |
| Manufacturers Part Number | 15160 |
| Brand | Guardian |
Compliance & Certifications
| Certifications | OSHA 1926. Subpart M & OSHA 1910 |