Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bluff Manufacturing

Model # :WB442978YL

MPN #: 3/8PO24SY

3/8" Thick 24" H Steel Post Protector Yellow

Product Description
STEEL POST PROTECTORS
24"H Post Protector 3/8" Thick
These post protectors serve as a pallet rack guard to improve plant safety and efficiency. The guards provide pallet rack protection and reduce building repairs due to accidental impact and collisions. Guards are made using heavy gauge steel with a durable powder coat finish. Units fit around rack posts up to 4"W. Includes four pre-drilled 9/16" mount holes that allow floor anchoring for installation (hardware not included). Base plates measure 7-1/2"L x 6"W. Yellow color finish.

PRICE
$99.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
99.95
Buy 5 units - 10 units
95.95Save $4.00 (4%)
Buy 11+ units
92.95Save $7.00 (7%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-1/2 in
Depth6 in
Height24 in
Weight28 lbs
Thickness3/8 in

Product Details

Assembly RequiredNo
Mounting OrientationCenter
ColorYellow
Mounting LocationFloor
MaterialSteel
Package Quantity1
Manufacturers Part Number3/8PO24SY
Mounting StyleBolt On
Fits4"W Rack Post
BrandBluff Manufacturing