Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2263459

MPN #: BT-8219-BK-GG

Guest Chair with Tablet Arm and Cup Holder - Leather - Black

Product Description
Welcome your visitors and colleagues with this black leather guest chair with tablet arm. The chair has a plush seat with 3 inches of CA117 fire retardant foam and features a tablet arm for working on a laptop or completing paperwork. The tablet arm swings a full 360 degrees to position it at the ideal angle. Two interchangeable rods easily adjust its height between 2.25 inches and 3.25 inches above the chair's arm.

Simply lift the tablet and rod out of the spring-loaded recessed hole, unscrew and replace the rod, and set it back into the hole. A built-in cup holder keeps hands free for writing or typing while minimizing the possibility for spills. Sturdy, tall chrome legs are capped with plastic floor glides to protect your floor by sliding smoothly when you move it. Whether you're creating a dedicated study space for a college or library or a productive space for visitors to wait, this attractive chair is an excellent choice.

Features:

  • Black LeatherSoft Upholstery
  • Raised Tablet Arm Swings 360 Degrees
  • Light Gray Tablet Finish
  • Includes two metal rods for adjustable heights
  • Cup Holder in left arm
  • Plush Foam Seat
  • CA117 Fire Retardant Foam
  • Loose Back Cushion
  • Taut Seat
  • Tall Chrome Feet with Floor Protector Plastic Glides
  • LeatherSoft is leather and polyurethane for added Softness and Durability
  • Tablet Size: 13.75"W x 10"D x 8.5-9.5"H from seat; 27.5-28.5"H from floor
  • Tablet is 2.25 - 3.25"H from arm


PRICE
$505.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth20 in
Height33 in
Weight Capacity300 lbs
Seat Width22 in
Seat Depth20 in
Seat Height19 in
Base4 Legged

Product Details

Assembly RequiredYes
TypeTablet Armchair
Frame Color FamilyGray
CastersNo
Number of Seats1
Seat Color FamilyBlack
DescriptionGuest Chair with Tablet Arm
Frame MaterialMetal
Arm TypeFixed
Manufacturers Part NumberBT-8219-BK-GG
Back TypeLow Back
Seat MaterialLeather
BrandFlash Furniture

Warranty

Warranty5 yr