Gummi Worms Asst, 5 lb
Write a Review
|
Questions & Answers (0)
Product Description
Gummi Worms live deep in the gummi soil, browsing for nutritious gummi morsels and keeping the ground rich for all the gummi bearing gum trees. Fruity, chewy , delicious and colorful, the harvest is rich at Candy.com.
Gummi Worms Specifications
Pounds per Shipment: 5
Worms per Pound: Approximately 58
Worms per Shipment: Approximately 290
Total Shipment Weight: Approximately 6 pounds
PRICE
$28.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 lb |
Product Details
| Type | Candy |
| Flavor | Assorted |
| Package Type | Bag |
| Description | Gummi Worms Asst |
| Manufacturers Part Number | 206-00072 |
| Gluten Free | No |
| Brand | Albanese |