- Brass bristle brush
- Great for small jobs, tight areas, and detail work on ceramic tile small parts, seams, threads, and soldered joints
Carlisle Flo-Pac Toothbrush Style Maintenance Utility Brush 7"L 0.5" Brass Bristles - 4127000 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Flo-Pac® Toothbrush Style Maintenance Utility Brush 7" Long
PRICE
$66.00 Sold in packages of 12 / $5.50 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 1/2 in |
| Weight | 1 lbs |
| Bristle Length | 1/2 in |
| Cleaning Width | 1-1/4 in |
Product Details
| Handle Material | Plastic |
| Type | Toothbrush |
| Color | Gray |
| Material | Metal |
| Description | Toothbrush Style Maintenance Utility Brush |
| Package Quantity | 12 |
| Manufacturers Part Number | 4127000 |
| Brand | Carlisle |
| Bristle Material | Brass |
Compliance & Certifications
| NSF Certified | N |