Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mesa Safe

Model # :WBB986448

MPN #: MBF6032C

Mesa Safe Gun Safe MBF6032C 1-Hr Fire & 2 Story Impact Rating, Mechanical Lock, 32"W x 22"D x 59"H

Product Description
Mesa Safe MBF Series Gun Safe, 1-Hr Fire & 2 Story Impact Rating, Mechanical Lock, 30 Gun 32"W x 22"D x 59"H

MESA's MBF Series Gun Safes protect your weapons and other valuables combining all the security features of a burglar safe and the peace of mind of a fire safe. These heavy-duty safes are constructed of all-steel like the rest of our full line of steel constructed safes. These safes are specially designed for those who love to hunt, collect firearms as a hobby and to keep your firearms locked up and secured. Keep your weapons such as rifles, handguns, shotguns, knives, ammunition and other types of weaponry in a heavy-duty and secure safe. Prevent any accidents from unauthorized users such as children and others who don't know how to operate a firearm. Most importantly, prevent theft and burglary from intruders and thieves from stealing your firearms in your home. Keep them safe from harm and protect your family and friends. MESA offers four different types of models including MBF5922E, MBF6032E and MBF7236E.

Features
  • All Steel Construction
  • All Gun Setup
  • Adjustable Interior Shelves
  • Interior Shelves, Walls, and Door Panel Fully Upholstered
  • 1 Hour Fire Rating up to 1750°F
  • Optional Battery Operated Electronic Lock
  • Customizable Keypad Code
  • Programmable Time Delay
  • Four Anchor Holes to Secure Safe to Floor
  • High Strength Unitized 12 Gauge Body
  • 1-1/2" Diameter Live Locking Bolts
  • Installed pocket door organizer for additional storage


PRICE
$2,099.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32 in
Depth22 in
Height59 in
Inside Width28-1/2 in
Inside Depth15-1/4 in
Inside Height55-3/8 in
Weight665 lbs

Product Details

Assembly RequiredNo
Lock TypeMechanical Combination Lock
Impact Rating2-Story Factory Tested
Interior ConfigurationVelour Interior-Adjustable Gun Racking
Number of Adjustable Shelves1
Door TypeRight Hinged Door
Gun Capacity Range0 to 5
MaterialSteel
Manufacturers Part NumberMBF6032C
BrandMesa Safe
TypeGun Safe
ColorBlack
SeriesMBF-Gun
Handle Type5-Spoke Brass
StyleMechanical Combo
CapacityUp to 30 Guns ft³
Number of Doors0
Package Quantity1
Number of Compartments6
Number of Fixed Shelves0

Warranty

WarrantyLifetime

Compliance & Certifications

Fire Rating60 Min. @ 1750°F
CertificationsFactory Rating