Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mesa Safe

Model # :WBB1905248

MPN #: MGL24-AS-C

Mesa Safe 20-Ammo Safe MGL24-AS-C with Mechanical Dial Lock, 1/2 Hour Fire, 30"L x 24"W x 59"H

Product Description
Mesa Safe 20-Ammo Safe MGL24-AS-C with Mechanical Dial Lock, 1/2 Hour Fire, 30"L x 24"W x 59"H

Mesa's 1/2 hour fire rated ammo safe is the perfect addition to your gun safe.

Reduce accidents by keeping ammo and guns Separate with the MGL24AS-C. With its approximate 16.5 cu. ft. capacity and 4 sturdy, adjustable shelves, the MGL24AS-C will meet the needs of even the most robust ammo collector. The mechanical dial lock provides security and function after an EMP attack.

Features:
  • Ammo shelf interior
  • 30 Minute fire rating
  • 12 Gauge door & body
  • Three 1" Diameter locking bolts
  • Three 1" Diameter dead bolts
  • Group 2 mechanical dial lock
  • Internal power outlet & USB feature
  • 4 Adjustable shelves
  • Textured black finish
  • Satin chrome handle
  • 180 Degree door swing
  • Approximate 16.5 cu. ft. capacity
  • Approximate Interior Dimensions: 18.875" x 26.625" x 56.75"


PRICE
$1,899.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth24 in
Height59 in
Inside Width26-5/8 in
Inside Depth18-7/8 in
Inside Height56-3/4 in
Weight506 lbs
Shelf Size26-5/8" x 18-7/8" x 1/2"

Product Details

Lock TypeMechanical Combination Lock
Number of Adjustable Shelves4
Door TypeRight Hinged Door
Gun Capacity Range16 to 24
MaterialSteel
Manufacturers Part NumberMGL24-AS-C
Key Code MemoryNo
BrandMesa Safe
TypeAmmo Safe
Secondary AccessInternal Power Strip
ColorBlack
SeriesMBF-Gun
Handle TypeL-Handle
StyleMechanical Combo
CapacityUp to 20 Ammo Cans ft³
Number of Doors1
Package Quantity1
Number of Compartments5

Warranty

WarrantyLifetime

Compliance & Certifications

Fire Rating30 Min. @ 1200°F