Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Homak

Model # :WBB482009

MPN #: HS10103025

Homak 12-Gun First Watch Gun Safe Add on Box HS10103025 - 21" x 10" x 19-1/2", Black

Product Description
Homak 12-Gun First Watch Add on Box - Black

The Upper Add-On security cabinet is a great addition to protecting firearms and other valuables. This unit is compatible with both the 12-Gun Security cabinet and the 8-Gun Security cabinet. Holding a volume of 2.54 cubic feet, the upper add-on cabinet's unique design provides maximum security and organization.

PRICE
$219.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21 in
Depth10 in
Height19-1/2 in
Inside Width20-3/4 in
Inside Depth9-3/4 in
Inside Height19-1/4 in
Weight30 lbs

Product Details

Assembly RequiredNo
Lock TypeKeyed Lock
Number of Adjustable Shelves1
ColorBlack
Door TypeManual Close
Gun Capacity Range6 to 10
Capacity2.54 cu. ft. ft³
Number of Doors1
MaterialSteel
Number of Compartments1
Package Quantity1
Manufacturers Part NumberHS10103025
BrandHomak

Warranty

Warranty1 yr

Compliance & Certifications

Fire RatingNon-Fire Rated