Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tracker Safe

Model # :WBB2133936

MPN #: TS24-GRY

Tracker Safe Gun Safe TS24 With Mechanical Lock - 30 Min. Fire Rating 30x24x59 - 24 Gun Cap. Gray

Product Description
The TS Series is our standard line of fire rated safes that include the following features: 12 gauge steel, one layer of fireboard, 30 minute fire rating, 1" diameter bolts, and a lever handle.

DIMENSIONS
  • Exterior Dimensions: H: 59" x W: 30" x D: 24"
  • (add 1.5" to depth for handle & hinges)
  • Interior Dimensions: H: 56.5" x W: 28.5" x D: 17.5"
  • External Volume: 24.6 Cubic Feet
  • Internal Volume: 16.3 Cubic Feet
WEIGHT
  • 425 pounds
DOOR SECURITY
  • 4.25" Thick Composite Steel Door with 12 gauge steel
  • 8 x 1" Diameter Steel Locking Bolts: Full Door Coverage (Location on the Door: 1 up, 1 down, 3 on hinge side, 3 on non-hinge side)
  • Re-locker equipped to protect against lock tampering
  • Drill resistant hard plate to protect the lock against drill attacks
  • Attack resistant external hinges that allow the door to open 200 degrees, unlike safes with internal hinges
BODY SECURITY
  • Heavy 12 gauge thick steel (2.5mm)
  • Welded body
  • Pre-drilled bottom for bolting safe to the floor (mounting hardware for concrete included)
COMMERCIAL GRADE LOCK
  • La Gard Group 2 High Security Mechanical Dial Lock
FIRE RATING
  • 30 minutes at 1200 degrees F
  • Heat activated door seal (expands 5 times it's thickness)
  • One layer of fireboard insulation in the body walls, floor, and ceiling
  • Three layers of fireboard insulation in the door
  • External door hinges allow full fireboard protection unlike internal hinges
INTERIOR
  • 24 gun capacity (capacity depends on type and size of guns)
  • Gray carpeted interior
  • Adjustable shelving heights/placements
  • One large upper shelf included
  • Two small shelves included
EXTERIOR
  • Gray textured powder coat finish
  • Chrome plated lever handle
WARRANTY
  • Limited Lifetime Warranty against fire or attempted/actual break in.
PACKAGE CONTENTS
  • 1 large shelf with a hole cut out for long guns and 2 small shelves with clips
  • concrete anchoring bolts


PRICE
$1,499.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth24 in
Height59 in
Inside Width28-1/2 in
Inside Depth17-1/2 in
Inside Height56-1/2 in
Weight425 lbs
Gauge12

Product Details

Lock TypeMechanical Dial Lock
TypeGun Safe
Number of Adjustable Shelves3
ColorGray
Door TypeRight HInged Door
SeriesTS
Gun Capacity Range16 to 24
CapacityUp to 24 Long Guns ft³
MaterialSteel
Package Quantity1
Manufacturers Part NumberTS24-GRY
BrandTracker Safe

Compliance & Certifications

Fire Rating30 Min. @ 1200°F