Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tracker Safe

Model # :WBB2133932

MPN #: TS08-GRY

Tracker Safe Gun Safe TS08 With Mechanical Lock - 30 Min Fire Rating 18x15-1/2x59 - 8 Gun Cap. Gray

Product Description
The TS Series is our standard line of fire rated safes that include the following features: 12 gauge steel, one layer of fireboard, 30 minute fire rating, 1" diameter bolts, and a lever handle.

DIMENSIONS
  • Exterior Dimensions: H: 59" x W: 18" x D: 15.5"
  • (add 1.5" to depth for handle & hinges)
  • Interior Dimensions: H: 56.5" x W: 15" x D: 11"
  • External Volume: 9.6 Cubic Feet
  • Internal Volume: 5.4 Cubic Feet
WEIGHT
  • 285 lbs
DOOR SECURITY
  • 3.875" Thick Composite Steel Door with a 6 gauge steel plate front (5mm)
  • 8 x 1" Diameter Steel Locking Bolts: Full Door Coverage (Location on the Door: 1 up, 1 down, 3 on hinge side, 3 on non-hinge side)
  • Re-locker equipped to protect against lock tampering
  • Drill resistant hard plate to protect the lock against drill attacks
  • Attack resistant external hinges that allow the door to open 200 degrees, unlike safes with internal hinges
BODY SECURITY
  • Heavy 12 gauge thick steel (2.75mm)
  • Welded body
  • Pre-drilled bottom for bolting safe to the floor (mounting hardware for concrete included)
COMMERCIAL GRADE LOCK
  • La Gard Group 2 Mechanical Dial Lock, EMP proof lock
FIRE RATING
  • 30 minutes at 1200 degrees F
  • Heat activated door seal (expands 5 times it's thickness)
  • One layer of fireboard insulation in the body walls, floor, and ceiling
  • Three layers of fireboard insulation in the door
  • External door hinges allow full fireboard protection unlike internal hinges
INTERIOR
  • 8 gun capacity (capacity depends on type and size of guns)
  • Gray carpeted interior
  • Adjustable shelving heights/placements
  • One upper shelf included
EXTERIOR
  • Gray textured powder coat finish
  • Chrome plated lever handle
WARRANTY
  • Limited Lifetime Warranty against fire or attempted/actual break in.
PACKAGE CONTENTS
  • 1 shelf with clips
  • concrete anchoring bolts


PRICE
$1,075.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth15-1/2 in
Height59 in
Inside Width15 in
Inside Depth11 in
Inside Height56-1/2 in
Weight285 lbs
Gauge12

Product Details

Lock TypeMechanical Dial Lock
TypeGun Safe
Number of Adjustable Shelves1
ColorGray
Door TypeRight HInged Door
SeriesTS
Gun Capacity Range6 to 10
CapacityUp to 8 Long Guns ft³
MaterialSteel
Package Quantity1
Manufacturers Part NumberTS08-GRY
BrandTracker Safe

Compliance & Certifications

Fire Rating30 Min. @ 1200°F