Model # :WBB069241
MPN #: 10725
Pallet & Bin Liners, 42"W x 32"D x 84"H, 4 Mil, Clear, 35/Roll
Write a Review
|
Questions & Answers (0)
Product Description
All of the clear gusseted bags on a roll are made of 100% virgin Low Density Polyethylene (LDPE) resin that meets FDA and USDA specifications. The perforations between these bags make them easy to dispense. The tubular construction throughout with a durable bottom seal. The bags are wound on a 3" core with a 1" diameter core plug. Close these bags with heat sealers, bag ties, or twist ties. Bags open along the width.
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Depth | 32 in |
| Height | 84 in |
| Fits Pallet L x W | 42 x 32 |
| Thickness | 4 mil |
Product Details
| Type | Pallet Covers |
| Color | Clear |
| Recyclable | Yes |
| Material | Plastic |
| Description | Pallet & Bin Liners |
| Package Quantity | 1 Roll |
| Manufacturers Part Number | 10725 |
| Number of Bags per Roll | 35 |
| Number of Rolls | 1 |