Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Refrigeration Products

Model # :WBB1869045

MPN #: GVP6

NRP GVP6 Vacuum Pump, 34 Oz Oil Capacity, 6 CFM

Product Description
Vacuum Pump, 34 Oz Oil Capacity, 6 CFM.

Features:
  • Isolation valve
  • Dual intake connections
  • Two stage design: second stage starts pump at a lowerpressure to pull a deeper ultimate vacuum
  • Ergonomic sure-grip handle
  • High vacuum rating
  • Gas ballast feature: helps keep the pump oil clean by reducingcondensation of moisture
PRICE
$739.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-15/16 in
Width5-3/4 in
Height10-7/16 in
Weight31 lbs
Connection Size1/4", 3/8" Male SAE Flare

Product Details

Assembly RequiredYes
RPM1440 @ 50 Hz, 1730 @ 60 Hz rpm
CFM6 CFM
Horsepower1/2 HP
ColorSilver
Hertz50 Hz
For Use WithRefrigerant
Power SourcePlug In
Voltage115/220 V
Oil Capacity34 OZ
CFM Capacity6
MaterialMetal
DescriptionVacuum Pump
Manufacturers Part NumberGVP6
BrandNational Refrigeration Products

Warranty

Warranty1 Year Warranty Repair

Compliance & Certifications

CertificationsFactory Certified