Yellow Jacket 110# Platform Scale
Write a Review
|
Questions & Answers (0)
Product Description
Platform Scale
This 110 lb. capacity electronic scale is solidly manufactured for long lasting durability and dependability. Heavy duty metal platform and strain gauge bridge for rigidity, strength and accuracy. Includes removable control with coiled cord. Water and environmental resistant with sealed LCD display and mechanical overload protection. Large, easy-to-read display. Sturdy carrying case. Accuracy +/-0.5 oz., +/-0.03 lb., +/-0.015 kg, or 0.1%. Meets NIST standards. Meets UL guidelines.
This 110 lb. capacity electronic scale is solidly manufactured for long lasting durability and dependability. Heavy duty metal platform and strain gauge bridge for rigidity, strength and accuracy. Includes removable control with coiled cord. Water and environmental resistant with sealed LCD display and mechanical overload protection. Large, easy-to-read display. Sturdy carrying case. Accuracy +/-0.5 oz., +/-0.03 lb., +/-0.015 kg, or 0.1%. Meets NIST standards. Meets UL guidelines.
PRICE
$495.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 9 in |
| Weight Capacity | 110 lbs |
| Connection Size | 1/4" |
Product Details
| Voltage | 9 V |
| Package Quantity | 1 |
| Description | Platform Scale |
| Manufacturers Part Number | 68802 |
| Accuracy | 0.1 Percent °F |
| Brand | Yellow Jacket |