Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB242702

MPN #: D28499X

DeWalt® D28499X 7" & 9" 5.3 HP Large Angle Grinder

Product Description
7" & 9" 5.3 HP Large Angle Grinder

  • High power 5.3 HP (maximum motor HP) 6,000 rpm motor with overload protection provides higher operating speeds under load
  • Epoxy coated field and armature provide long service life against abrasion from airborne debris
  • Keyless adjustable guard provides tool-free guard adjustments, increasing productivity
  • Rotating rear handle provides improved ergonomics in cutting and grinding applications
  • Automatic turn-off brushes shut down the tool when brushes need to be changed to avoid tool damage
  • 6,000 rpm provides optimal material removal with 9" grinding wheels
  • 2 wire double insulated 'S' jacket rubber cord provides increased durability and life in hot and cold climates
  • Low profile gearcase allows for work in tight areas
  • 5 position side handle provides improved ergonomics for specific applications
  • Lightweight design increases productivity in extended use applications
Manufacturers Warranty
  • 90 Day Money Back Guarantee
  • 1 Year Free Service Contract
  • 3 Year Limited Warranty
PRICE
$299.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20.7 in
Size7 / 9 in
Tool Weight14.5 lbs
Spindle Thread5/8 - 11 in

Product Details

TypeCorded
Horsepower5.3 HP
Amperage15 A
No Load Speed6000 RPM
Switch TypeTrigger
Wattage3950 W
Voltage120 V
Spindle LockYes
Use Wheels Above6000 rpm
DescriptionAngle Grinder
Manufacturers Part NumberD28499X
Lock OnYes
BrandDeWalt