Motorola Solutions T270 Rechargeable Two-Way Radio, Black with Blue, 2-Pack
Write a Review
|
Questions & Answers (0)
Product Description
Affordable Communicattions for the Active Family. With a range of up to 25 miles and the freedom to communicate wirelessly, the T270 lets you stay in touch with family and friends, whether tackling a back country trail or camping in the woods. The lightweight, compact, and durable radio comes packed with essential features, like NOAA weather channels and alerts, and iVOX/VOX hands-free communication, so it's easy to sstay in touch - and stay safe - no matter what your situation.
NOTE: All the Talkabout Radios are CONSUMER GRADE models and are meant for light use. The warranty is void if the radios are used in commercial applications.
NOTE: All the Talkabout Radios are CONSUMER GRADE models and are meant for light use. The warranty is void if the radios are used in commercial applications.
PRICE
$84.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/8 in |
| Depth | 1-1/4 in |
| Height | 6-1/2 in |
| Weight | 1 lbs |
| Range | 25 Miles |
Product Details
| Type | FRS/UHF |
| Display | LCD |
| Color | Black |
| Series | T270 Series |
| Batteries Included | Yes |
| Rechargeable | Yes |
| Number of Channels | 22 |
| Wattage | 2 W |
| Material | Plastic |
| Package Quantity | 2 |
| Manufacturers Part Number | T270 |
| Batteries | NiMH 800 MAH (included) |
| Radio Type | Handheld |
| Brand | Motorola Solutions |
| Frequency | 462 - 467 Mhz |
| Digital/Analog | Analog & Digital |
Warranty
| Warranty | 2 yr |