Krowne H-100 - P-Trap, 1-1/2", Chrome
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | 1-1/2 P-Trap |
Product Details
| Manufacturers Part Number | H-100 |
| Material | Brass |
| Package Quantity | 1 |
| Description | Chrome Plated 1-1/2" P-Trap |
| Brand | Krowne |
Related Products
Dearborn Brass P9225BBG Schedule 40 Bath Waste Uni-Lift Half Kit, PVC Uni-Lift Stopper w/ Chrome Finish Trim w/ Zinc Drain Unit No Test Kit, 2 Hole Faceplate Dearborn Brass Bath Waste & Overflow Schedule 40 Plastic Kits are manufactured to strict industry standards. Half Kit contains waste and overflow assemblies for Rough-In installation. Available in Schedule 40 ABS or PVC. Options include one or two hole face plate, brass or zinc die cast drain units, Condensate Elbow and variety of designer finishes.
Features: Theft-resistant, brass stopper Metal strainer body, 1-1/4" deep Metal overflow plate, 3-3/8" wide Designed for heavy-duty use in hotels, motels, andrental property Replaceable, drip-proof Buna-N-Seal Adapter bar for changing from two to one-hole Patents: U.S. Patent No. 4,720,877 Operation: Push down to close. Pull to open. No stopperrotation required.
Haws® Barrier-Free Wall Mounted Axion MSR™ Eye/Face Wash Head Tailpiece,Trap Model 7360BTWC barrier-free wall mounted eye/face wash shall include a stainless steel 11" (27.9 cm) round bowl, an AXION®MSR eye/face wash head shall feature inverted directional laminar flow which achieves Zero Vertical Velocity™ supplied by an integral 3.7 gpm flow control, wheelchair accessibility, chrome-plated brass stay-open ball valve equipped with stainless steel ball and stem, chrome-plated brass in-line 50 x 50 mesh water strainer, and chrome-plated brass trap and tailpiece. Unit shall also ...
This is our workhorse large-capacity model, with a powerful 10 HP motor that makes short work of clean-up for stadium-sized crowds. Like all InSinkErator® foodservice disposers, it delivers superior performance, quiet operation, maximum energy efficiency and long service life. Designed for continuous operation in locations such as schools, hospitals, larger restaurants, hotels, cafeterias and nursing homes. Take your choice of a switch or multi-function control center, with an optional Aqua Saver® system that can cut water usage up to 70%. Features: GRIND CHAMBER - Corrosion Resistant ...
Watco 38321-CP Push Pull® Tub Closure 1-5/8" - 16 Thread W/Bushing Adapter, Chrome Plated Features: Theft-resistant, brass stopper Metal strainer body, 1-1/4" deep Designed for heavy-duty use in hotels, motels,and rental property Replaceable, drip-proof Buna-N-Seal With included 38103 bushing, 1-13/16" O.D. - 16 Approvals: IAPMO, SBCCI, CSA Patents: U.S. Pat. No. 4720877 Canadian Patents 1246302 and 1253654 Operation: Push down to close. Pull to open. No stopperrotation required. Thread Size: Actual thread size 1-5/8" O.D. - 16