Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB1580162

MPN #: 7000005393

3M™ Scotch® H12 Filament Tape Hand Dispenser, 1"W - Pkg Qty 6

Product Description
✓Comfortable control and easy one-hand operation for tension aided taping
✓Built specifically to dispense narrow tapes up to 1 inch in width
✓High impact durable plastic withstands rugged work environments while remaining light enough for easy portability
✓Thumb control provides easy operation of hand brake to create tension for tight, secure sealing
✓Carbon steel blade is recessed for added safety while maintaining the ability to easily cut filament tapes
Scotch® Filament Tape Hand Dispenser H12 features an interior core hand brake allowing the operator to add tension for tighter box reinforcement and secure sealing, as well as tighter tension for bundling applications. This dispenser is specifically designed for narrow width rolls of Scotch® Filament Tapes up to 1 inch wide.

Single-Handed Performance
Our Scotch® Filament Tape Hand Dispenser H12 offers comfort and control in a lightweight hand dispenser constructed of high-impact plastic. This lightweight construction provides durability, portability and is ideal for warehouse, shipping and office environments where narrow width tapes are used, creating a tight and secure seal. The comfortable design allows the operator to apply tension with just the touch of a thumb to the roll as you dispense the tape. And with its sharp, carbon steel blade, it easily cuts filament tape rolls as narrow as 1/2-inch (12 mm) and up to 1-inch (25 mm) wide. The blade is recessed for added safety.

Recommended Applications
  • Box sealing
  • Carton sealing
  • Combining
  • Reinforcing
  • Masking
  • Bundling

Don't Tape Without One
A Scotch® Manual Tape Dispenser is an essential tool wherever products are processed, repackaged, or prepared for distribution. Consumer goods, electronics, food and beverage, general industrial, medical, office, MRO, paper, print, warehouses, industrial plants, e-commerce shipping operations, and retail distribution outlets are some of the places these useful tools are found. In addition to box sealing, they are also useful for combining, reinforcing, bundling, masking, and other operations. A hand-held tape dispenser can be found in a weight and size for nearly every production requirement.

PRICE
$389.70  Sold in packages of 6 / $64.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Tape Roll Diameter4-1/2 in
Min Tape Width1/2 in
Core Size3 in
Max Tape Width1 in

Product Details

Handle MaterialPlastic
TypeStrapping Tape Dispenser
ColorGray
For Use WithStrapping Tape
StyleClamshell
MaterialPlastic
DescriptionScotch® Filament Tape Dispenser
Package Quantity6
Frame MaterialPlastic
Manufacturers Part Number7000005393
Load TypeSide
BrandScotch

Compliance & Certifications

CertificationsRoHS