Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB2140641

MPN #: B60202-0000

H-B® B60202-0000 Easy-Read® Calibrated Liquid-In-Glass Thermometer, -10 to 70°C

Product Description
Each easy-to-read thermometer includes an individualized Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number and NIST standards used for the calibration.

Features:
  • EnviroKleen™ certified
  • Non-toxic, biodegradable, Enviro-Safe® liquid, against lead-free, yellow back glass provides easy readability and fewer reading errors
  • Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries
  • Individually serialized
  • Made in the USA
PRICE
$319.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Range-10/70°C

Product Details

TypeLiquid-in-Glass Thermometers
PFA CoatedNo
Accuracy±0.5 °C
Thermometer FillEnviro-Safe® Liquid
ImmersionPartial (3")
Package Quantity1
DescriptionEasy-Read® Calibrated Liquid-In-Glass Thermometer
Calibration Points0, 37, 56°C
Manufacturers Part NumberB60202-0000
Divisions1°C
BrandBel-Art