- Ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical/medical industry, manufacturing, dairies, breweries and distilleries
- Includes individual Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number and NIST standards used for the calibration
- Individually serialized
H-B DURAC Plus Calibrated Liquid-In-Glass Thermometer -1 to 201C, Organic Liquid Fill
Write a Review
|
Questions & Answers (0)
Product Description
Individually calibrated, these thermometers feature blue organic liquid fill against lead-free white back glass.
PRICE
$359.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Range | -1/201°C |
Product Details
| Immersion | Partial Immersion: 76Mm (3”) |
| Calibration Points | 0, 20, 37, 56, 80, 100, 121, 150°C |
| Manufacturers Part Number | B60205-1000 |
| Accuracy | ± 1C; ± 1.5C Above 150C °F |
| Divisions | 0.2°C |
| Brand | Bel-Art |