- EnviroKleen certified
- Non-toxic, biodegradable, Enviro-Safe®liquid, against lead-free, yellow back glass provides easy readability and fewer reading errors
- Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries
- Individually serialized
- Made in the USA
H-B Easy-Read Individually Calibrated Liquid-In-Glass Thermometer -10 to 260C , 76mm Immersion
Write a Review
|
Questions & Answers (0)
Product Description
Each easy-to-read thermometer includes an individualized Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number and NIST standards used for the calibration.
PRICE
$389.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Range | -10/260°C |
Product Details
| Manufacturers Part Number | B60202-1300 |
| Immersion | Partial Immersion: 76Mm (3”) |
| Divisions | 1°C |
| Calibration Points | 0, 100, 200°C |
| Brand | Bel-Art |