- Meets government, education, and industry mandates to purchase "Green" products
- Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries
- Manufactured and tested by our USA quality team
- Traceable to NIST
- Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and TraceabilityShould you require an individualized Thermometer Calibration Report, this thermometer is available factory calibrated to 3 points, catalog number B60204-0000.
H-B Enviro-Safe Precision Liquid-In-Glass Thermometer, -1 to 61C, 76mm Immersion
Write a Review
|
Questions & Answers (0)
Product Description
This high precision, EnviroKleen certified thermometer is accurate to ± 1.0°C and features green, non-toxic, biodegradable, Enviro-Safe®liquid against lead-free, white back glass.
PRICE
$199.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Range | -1/61°C |
Product Details
| Manufacturers Part Number | B60509-0200 |
| Immersion | Partial Immersion: 76Mm (3”) |
| Accuracy | ± 1C; ± 0.5ºc At 23ºc °F |
| Divisions | 0.1°C |
| Brand | Bel-Art |