Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB3075270

MPN #: B60205-0900

H-B DURAC Plus Calibrated Liquid-In-Glass Thermometer -1 to 201C 76mm Immersion Organic Liquid Fill

Product Description
Individually calibrated, these thermometers feature blue organic liquid fill against lead-free white back glass.

  • Ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical/medical industry, manufacturing, dairies, breweries and distilleries
  • Includes individual Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number and NIST standards used for the calibration
  • Individually serialized
PRICE
$635.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Range-1/201°C

Product Details

ImmersionPartial Immersion: 76Mm (3”)
Calibration Points0, 25, 37, 44.6, 100, 121, 140, 150, 160, 200°C
Manufacturers Part NumberB60205-0900
Accuracy± 1C; ± 1.5C Above 150C °F
Divisions0.2°C
BrandBel-Art