- Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample
- All models include accredited calibration documentation that meets the requirements of ISO 17025
- Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST
- Includes multi-language instructions (English, French, German, Italian, Portuguese, and Spanish)
- Individually serialized, CE marked Note : Plastic bottles as indicated in table cannot be used in ovens. Glass bottle and cap included with products as indicated in the table should not be used in conditions where temperatures may exceed 200°C.
H-B Calibrated Dual Zone Electronic Verification Thermometer -58/158F & -10/50C Freezer Calibration
Write a Review
|
Questions & Answers (0)
Product Description
Digital thermometers verify sample temperatures in freezers, refrigerators, incubators and ovens.
PRICE
$169.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Range | -50/70C (-58/158F) External; -10/50C (14/122F) Internal |
Product Details
| Manufacturers Part Number | B60210-0900 |
| Accuracy | ± 1C °F |
| Features | Max/Min, Alarm |
| Calibration Points | -20C Freezer |
| Brand | Bel-Art |