Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB2140568

MPN #: B60900-1600

H-B® B60900-1600 DURAC® Calibrated Electronic Stainless Steel Stem Thermometer

Product Description
H-B® B60900-1600 DURAC® Calibrated Electronic Stainless Steel Stem Thermometer, -40 to 232°C

Choose from a variety of features in these digital stem thermometers that are suitable for field studies, wet lab applications, wash down areas, food testing and tanks.

Features:
  • Will read temperatures in liquids, semi-solids and gases
  • 5" (127mm) probes easily reach into cuvettes, test tubes, flasks, beakers and more
  • Blunt tip probe is ideal for veterinary practices, farm and ranch
  • Surface probe is ideal for cooking, laboratories and hot plates (does not include probe cover)
  • Features include minimum/maximum temperature readings, alarms, data hold, water resistant models and more
  • All models include accredited calibration documentation that meets the requirements of ISO 17025
  • Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST
  • Includes multi-language instructions (English, French, German, Italian, Portuguese, and Spanish)
  • Individually serialized, CE marked
Note: These electronic stem thermometers are not suitable for solids such as frozen items.

PRICE
$55.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Range-40/232°C

Product Details

TypeElectronic Thermometers
Package Quantity1
PFA CoatedNo
DescriptionDURAC® Calibrated Electronic Stainless Steel Stem Thermometer
FeaturesField Calibratable, Maximum Temperature Indicator, Data Hold
Calibration Points0, 100C
Manufacturers Part NumberB60900-1600
Accuracy0.5 From 54/82; 4 Above 176; Otherwise 2 °C
BrandBel-Art