Pack of 12 Pocket Thermometers
Write a Review
|
Questions & Answers (0)
Product Description
This product is NOT for assessing human or organic temperatures. This infrared device is designed to provide on demand temperature readings for HVAC and industrial equipment.
Yellow Jacket® Pack of 12 Pocket Thermometers
1" dial thermometers are adjustable with a 5" stainless steel stem. Colored sheath with pocket clip. Individually calibrated and shock resistant. - Pack of 12.
Yellow Jacket® Pack of 12 Pocket Thermometers
1" dial thermometers are adjustable with a 5" stainless steel stem. Colored sheath with pocket clip. Individually calibrated and shock resistant. - Pack of 12.
PRICE
$135.95
2
2
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Width | 5-1/2 in |
| Height | 6-1/2 in |
Product Details
| Temperature Range | 40 to 160°F °F |
| Description | Pocket Thermometers |
| Manufacturers Part Number | 69252 |
| Temperature | 40 to 160°F |
| Brand | Yellow Jacket |