- Features available include minimum/maximum temperature readings, dual/triple display, and alarms
- All models include accredited calibration documentation that meets the requirements of ISO 17025
- Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST
- Includes multi-language instructions (English, French, German, Italian, Portuguese, and Spanish)
- Individually serialized, CE marked
H-B DURAC Calibrated Electronic Thermometer with Waterproof Sensor, -50/70C (-58/158F), 39 x 15mm
Write a Review
|
Questions & Answers (0)
Product Description
Digital thermometers that effectively measure the temperature of wet or dry environments including freezers, refrigerators, water baths, aquariums, incubators and more.
PRICE
$46.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Range | -50/70C (-58/158F) |
Product Details
| Manufacturers Part Number | B60900-3100 |
| Accuracy | ± 1C °F |
| Features | Hi/Lo Alarm, Max/Min, Foldaway Stand & Velcro |
| Calibration Points | 0, 50C |
| Brand | Bel-Art |