- Total immersion pocket thermometers are a compact 160mm (6.3") long
- Come with a case to protect from breakage
- Ideal for field studies, waste water treatment and any "on-the-go" applications
- Case options include: oPlastic Window - encased in plastic with an open windowoMetal Window - encased in metal with an open windowoClosed Plastic - housed in removable plastic caseoClosed Metal - housed in a removable metal caseoAluminum Duplex - encased in nickel-plated brass with an open window and housed in a removable aluminum case
- Manufactured and tested by our USA quality team
- Traceable to NIST
- Include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and TraceabilityShould you require an individualized Thermometer Calibration Report, custom calibration services are available.
H-B Enviro-Safe Liquid-In-Glass Pocket Thermometer, -10 to 110C, Window Plastic Case
Write a Review
|
Questions & Answers (0)
Product Description
EnviroKleen certified thermometers feature green, non-toxic, biodegradable, Enviro-Safe®liquid against lead-free, white back glass.
PRICE
$23.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Range | -10/110°C |
Product Details
| Type | Window Plastic Case |
| Immersion | Total |
| Manufacturers Part Number | B60570-0100 |
| Accuracy | ± 1C °F |
| Divisions | 1°C |
| Brand | Bel-Art |