- Mercury free; contain blue organic liquid against lead-free, white back glass
- Tested and inspected by our USA quality team
- Traceable to NIST
- Include multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and TraceabilityCase options include:
- Plastic Window - encased in plastic with an open window
- Closed Plastic - housed in removable plastic case
- Closed Metal - housed in a removable metal caseShould you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.
H-B DURAC Plus Pocket Liquid-In-Glass Thermometer, -30 to 120F, Closed Plastic Case
Write a Review
|
Questions & Answers (0)
Product Description
Featuring a case to protect from breakage, these total immersion thermometers are a compact 160mm (6.3"), making them ideal for field studies, waste water treatment and any "on-the-go" applications.
PRICE
$19.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Range | -30/120°F |
Product Details
| Type | Closed Plastic Case |
| Immersion | Total |
| Manufacturers Part Number | B60770-1200 |
| Accuracy | ± 2 °F |
| Divisions | 2°F |
| Brand | Bel-Art |