H-B Enviro-Safe Dry Block/Incubator Liquid-In-Glass Thermometer, 24 to 57C, 35mm Immersion
Write a Review
|
Questions & Answers (0)
Product Description
These 175mm (6.9") long, USA made Enviro-Safe®thermometers are EnviroKleen certified environmentally friendly and features 100% non-toxic, non-hazardous, biodegradable, Enviro-Safe®green liquid against white back glass, and recyclable Safety-Pak packaging. Enviro-Safe®thermometers have the same accuracy as similar mercury thermometers, but without the hazards. Item B60510-0100 features PFA flouropolymer safety coating to keep liquid and glass encapsulated in the event of breakage.Individually serialized and hand inspected by our U.S. quality team in our exclusive triple accredited/registered ISO/IEC 9001, ISO/IEC 14001 facility. They are packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.
PRICE
$50.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Range | 24/57°C |
Product Details
| Manufacturers Part Number | B60510-0000 |
| Immersion | Partial Immersion: 35Mm (1.4”) |
| Accuracy | 0.5C °F |
| Divisions | 0.5°C |
| Brand | Bel-Art |