Econoco, Pipeline 41 in. W x 72 in. H Adjustable Gloss White Garment Rack with Crossbar
Write a Review
|
Questions & Answers (0)
Product Description
The Pipeline collection is a uniquely designed merchandising collection based on the traditional industrial grade clothing racks popularized in New York's garment center. This stylized and refined version incorporates interconnecting plumbing pipes and various plumbing connectors. Height is adjustable from 44" to 72" and includes two 13" long faceouts, one on each side of the hangbar. Includes 4 casters 3" casters, two locking and two non-locking. Gloss white finish is clean and attractive.
PRICE
$239.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 41 in |
| Height | 72 in |
| Weight Capacity | 200 lbs |
Product Details
| Type | Pipeline Fixtures |
| Material | Heavy Duty 1-1/4" Diameter Plumbing Pipe |
| Description | Freestanding Pipeline Adjustable Garment Rack with Crossbar |
| Color | White |
| Manufacturers Part Number | PSBBCB1ADJWH |
| Casters | Yes |
| Brand | Econoco |
Warranty
| Warranty | 1 year against defects |