MSA V-Gard® H1 Half Face Spectacle
|
Questions & Answers (0)
Product Description
The V-Gard® H1 Safety Helmet provides exceptional comfort and ease of use in a stylish low-profile hard hat design. A complete above-the-neck platform for all applications.
PRICE
$96.95
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 lbs |
| Size | One Size Fits All |
Product Details
| Type | Hard Hat Faceshield |
| Ventilation | No |
| Shell Material | Polycarbonate |
| Color | Clear |
| Series | V-Gard® |
| Material | Polycarbonate |
| Description | Half Face Spectacle |
| Package Quantity | 1 |
| Manufacturers Part Number | 10194820 |
| Fits | 6-1/2 to 8 |
| Brand | MSA Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA Z89.1-2014;CSA/CAN Z94.1-15 |
| Hard Hat ANSI Type | 1 |