Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MSA Safety

Model # :WBB2278979

MPN #: 10115836

MSA V-Gard® Visor, General Purpose, Clear, 0.04" Thick, 10115836

Product Description
MSA V-Gard® Visor For General Purpose, Clear, 10115836

MSA polycarbonate visors reliably protect against impact, chemical splash and Ultraviolet radiation. They are the perfect solution for general and basic applications and can be worn with helmet-mounted ear muffs.

Features
  • Designed for use with V-Gard Frames and V-Gard Headgear.
  • Can be worn with helmet-mounted ear muffs.
  • Superior UV protection
  • Markets: Construction, General Industry, Mining, Oil & Gas, Utilities
PRICE
$11.75

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thickness0.04 in
Size8" x 17"

Product Details

TypeFaceshield Only
MaterialPolycarbonate
Package Quantity1
DescriptionV-Gard® Visor, 0.04" Thick
ColorClear
SeriesV-Gard®
Manufacturers Part Number10115836
For Use WithV-Gard® Frames & Headgear
BrandMSA Safety

Compliance & Certifications

CertificationsANSI/ISEA Z87.1-2010;CSA Z94.3-07 CLASSA;EN 166:2001