F20 Polycarbonate Face Shield Windows Jackson Safety® polycarbonate face shield windows are designed to offer premium protection from flying debris and high heat work applications. They are ideal for a wide range of heavy industrial manufacturing applications. Provides ideal optical clarity and high-performance durability in work environments involving exposure to impact hazards and flying debris Excellent flexibility even when used in cold working environments. Ideal solution when working in high heat applications. Universal Pin Pattern Mounting System allows use with most brands of headgear Ideal for numerous industries including automotive, transportation, construction, manufacturing, mining, oil and gas, and more. Made with a D3 splash rating. Meets or exceeds ANSI Z87.1+ high impact standards. The Jackson Safety® Hard Hat Interchange System is an all-in-one safety solution. It lets you easily add, remove, or switch between your welding helmet or face shield with speed and ease - all without removing your hard hat. Look for model numbers that qualify so you can stay protected at all times.
Jackson Safety® F20 Face Shield Window, 8"L x 15-1/2"W x 1/16" Thick, Dark Green
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5.90
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 |
| Width | 15-1/2 in |
| Visor Height | 8 |
| Visor Width | 15-1/2 |
| Thickness | 1/16 in |
| Visor Thickness | 1/16 |
Product Details
| Type | Face Shield Window |
| Color | Green |
| Series | F20 |
| For Use With | "Jackson Safety® 14381, 14940, 29051, 29076, 29077" |
| Material | Polycarbonate |
| Description | Face Shield Window |
| Package Quantity | 1 |
| Manufacturers Part Number | 29100 |
| Visor Color Family | Dark Green |
| Visor Material | Polycarbonate |
| Visor Coating | Uncoated |
| Brand | Jackson Safety |
Compliance & Certifications
| Certifications | "ANSI Z87.1 + High Impact, CSA Z94.3" |