Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jackson Safety

Model # :WBB3166479

MPN #: 13821

Jackson Safety® H10 Metal Detectable Disposable Earplugs, Corded, NRR 31 dB

Product Description
Metal Detectable, Disposable Corded Foam Ear Plug, 31dB NRR, Blue.

Features:
  • Ideal for food manufacturing facilities
  • Special blue color contrasts with most food products
  • Metal bearing embedded in the earplug for easy detection
  • Individual packaging for hygienic storage
  • Universal size and designed for comfort
  • ANSI S3.19.1074


PRICE
$62.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Ear Plug SizeOne Size

Product Details

Noise Reduction Rate (NRR)31
SeriesH10
Metal DetectableYes
Earplug Cord MaterialPVC
Cord Band Color FamilyBlue
Ear Plug ShapeBullet
DescriptionMetal Detectable Corded Disposable Earplugs
Package Quantity1
Ear Plug Color FamilyBlue
Manufacturers Part Number13821
Corded/BandedCorded
Ear Plug MaterialFoam
Disposable/ReusableDisposable
BrandJackson Safety

Compliance & Certifications

CertificationsANSI S3.19-1974, CSA Class AL