Nail & Framing Hammers
Related Products
Stanley® 54-022, FatMax® AntiVibe® Bricklayer's Hammer, 20 oz. Ideal for cutting and setting brick, stone or masonry. AntiVibe® technology minimizes vibration and shock at impact. Exclusive rim temper reduces incidences of chipping or spalling. Forged, one-piece steel construction for strength and durability. Slip-resistant handle for a secure grip and comfort. Precision balanced.
Bon 20oz Solid Steel Brick Hammer Head & shaft are forged in one piece from high carbon steel; Popular head design is fitted with a contoured non-slip vinyl grip; Pull apart capacity exceeds ANSI specification: B173.6; Face & cutting edge are tempered for extra strength; Always wear eye protection when using hammers
Features: The HEADLOCK™ system provides multiple points of contact with the sledge head to prevent the head from separating from the handle Indestructible steel overstrike protection defends against damage from mishits Waffle face on one side provides grip while striking Vibration Control Handle design with full-length fiberglass core reduces shock & vibration Ergonomic grip provides a comfortable swing
Stanley® 56-204, Jacketed Fiberglass Engineering Hammer, 4 lbs. Ideal for striking wood, metal or stone. Fiberglass core adds strength and durability in the handle, reduces vibrations and provides the "feel of wood". Yellow-colored shaft for easy product visibility. Exclusive rim temper reduces incidences of chipping or spalling.
Phosphatized head prevents corrosion. Double heat-treated forged steel head. Hafted with metal and wood wedges to lock head and handle together. Oak handle offers excellent impact resistance.