Midwest Post Maul Head, 10 Lb Head Only
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 5 in |
| Weight | 10 lbs |
Product Details
| Material | Cast Iron |
| Handle Type | Hickory |
| Description | Maul Head |
| Brand | Bon Tool |
Related Products
ABC Hammers ABC1BW 1 lb. Non-Sparking Brass Hammer, 10" Wood Handle Features: Non-sparking: For safe use near combustible materials Non-marring: Helps absorb impact and helps reduce work damage where surface protection is critical Hickory wood handle: Tennessee grade-A hickory handles are specially tapered, fire finished, with a tough urethane coating applied, providing better durability and UV protection. A textured handle provides a non-slip grip while striking Made in USA
At Wilton, we are on a never-ending journey to create the highest quality, most indestructible tools on the market. On this journey we've managed to design and file patents for the world's most durable hammer with Unbreakable® Handle Technology, revolutionary design, and engineered no-slip rubber grip. Features: Anti-Vibe Neck with tapered design eliminates vibration from striking No-Slip Grip made from vulcanized rubber ensures a secure hold Safety Plate prevents head from dislodging Unbreakable® Handle Technology: Steel with Vulcanized Rubber core eliminates breaking during overstrikes ...
The Estwing 3 lbs. Drilling Hammer with 11" Hickory Wood Handle is crafted with the strongest, high density hickory wood. This reduces user fatigue and lowers vibration while maintaining a comfortable grip. The forged head is hardened up to 50-55 HRC with polished faces that are beveled to prevent chipping. Engineered for professional contractors, this hammer is perfect for uses such as: Striking cold chisels, concrete chisels, and brick bolsters Driving in stakes and rebar Breaking through concrete floors Features Durability: Built, tested, and approved to Estwing® superior quality and ...
Features: The HEADLOCK™ system provides multiple points of contact with the sledge head to prevent the head from separating from the handle Indestructible steel overstrike protection defends against damage from mishits Waffle face on one side provides grip while striking Vibration Control Handle design with full-length fiberglass core reduces shock & vibration Ergonomic grip provides a comfortable swing
The Groz Sledge Hammer with our unique Indestructible handle technology also called the "BIG BOY" of hammers is designed to take a heavy beating. The handle of our hammers is constructed with spring steel bars for added strength that are locked into the head with a steel locking plate, ensuring that the head remains securely attached and will never become loose or dislodged. The ergonomic rubber grip handle absorbs vibration and reduces fatigue making it easy to use the hammer for extended hours comfortably. The rugged steel head is forged from special steel and induction hardened 50-58 ...