Hilmor H60S3 60" Refrigeration Hoses 1839153, 1/4", Set Of 3
Write a Review
|
Questions & Answers (0)
Product Description
Hilmor 36" and 60" Refrigeration Hoses are designed with smart features including an extra abrasion-resistant layer for tough environments. Each is rated for 800 PSI working pressure, which means they can handle the newest high-pressure refrigerants.
PRICE
$94.95
4
4
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 1/4 in |
| Height | 1/4 in |
| Weight | 0.6 lbs |
| Connection Size | 1/4" |
Product Details
| Operating Temperature Range | -20 to 180° F |
| Color | Red |
| Burst Pressure | 4000 psi |
| Refrigerants | Detects All CFC / HCFC / HFC |
| Description | Refrigeration Hoses, 1/4", Set Of 3 |
| Manufacturers Part Number | 1839153 |
| Max Working Pressure | 800 psi |
| Brand | Hilmor |
Warranty
| Warranty | 1 yr |