- Supplied with the 300 mm (12") Sandflex® 24 TPI bi-metal blade
- Comfortable, easy to use, lightweight hacksaw frame for all-round use
- Slim design improves access in confined spaces and makes storage easy
- Comfortable and special grip at the front provides better support for the guiding hand for superb performance
- Alternative 90° blade mounting for flush cutting
- Reliable and shatterproof Sandflex® bi-metal blade 24 TPI for excellent cutting performance
- Light and comfortable frame for difficult-to-reach applications
- Durable aluminum handle
- Metal tensioning lever designed to be comfortable and unobtrusive
- Supplied with Bahco® Bimetal blade for safety and efficiency
Bahco® Trade Hacksaw Frame, 12" Blade Length, Orange Handle
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$33.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 |
| Height | 4-5/16 in |
| Weight | 1 lbs |
| Blade Length | 12 in |
Product Details
| Type | Hacksaw Frame |
| Teeth per Inch | 24 |
| Material | Steel |
| Package Quantity | 1 |
| Handle Color Family | Orange |
| Manufacturers Part Number | BAH317 |
| Brand | Bahco |