2 cutting angles 45° and 90° for added flexibility of cutting needs. Ligthweigth and ergonomical design. Blade length: 12". 1 piece alluminum body construction. Front tumbgrip for better control. High tension knob for easy adjustment.
Urrea Hacksaw Frame Hi Tension, 353AT, 16" Long, Holds 12" Blades
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$29.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Blade Size | 12 in |
| Blade Length | 12 in |
Product Details
| Style | High Tension |
| Body Material | Aluminium |
| Manufacturers Part Number | 353AT |
| Handle Style | Ergonomic Grip |
| Brand | Urrea |
Compliance & Certifications
| Certifications | NMX-0-130-1985 |