- Supplied with a 300 mm (12") shatterproof Sandflex® 24 TPI bi-metal blade
- High blade tensioning mechanism
- Alternative 55° blade mounting pins for flush cutting
- Steel tube core plastic coated frame allows high tension for straight accurate cutting
- Professional hacksaw frame
- Offers a strong steel frame that is covered with a protective dual component plastic
- Comfortable, non-slip and soft back handle and front grip ensures a solid, secure grip
- Tension mechanism is fully integrated into the handles so there is no obstruction during use
Bahco® Pro Hacksaw Frame, 12" Blade Length, Orange Handle
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$35.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-3/8 |
| Height | 4-3/16 in |
| Weight | 1 lbs |
| Blade Length | 12 in |
Product Details
| Type | Hacksaw Frame |
| Teeth per Inch | 24 |
| Material | Steel |
| Package Quantity | 1 |
| Handle Color Family | Orange |
| Manufacturers Part Number | BAH319 |
| Brand | Bahco |