Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB379898

MPN #: 2420-21

Milwaukee® 2420-21 M12™ HACKZALL® Cordless Reciprocating Saw Kit

Product Description
HACKZALL® M12™ Cordless Recip Saw, 2420-21

At only 11" and 2.6 lbs, the HACKZALL® M12™ Cordless Recip Saw features a compact and light weight design for superior control and versatility in tight spaces. A powerful motor delivers 0-3,000 strokes per minute and a 1/2" stroke length allows for fast cutting through a wide range of material such as drywall, wood, and PVC. The variable speed trigger allows for a controlled cut while a QUIK-LOK® blade clamp offers fast and easy blade changes.

    Features:
  • Only 11" and 2.6 lbs. for cutting in tight spaces
  • 12V LITHIUM-ION Battery offers longer run-time and lighter weight
  • Keyless QUIK-LOK™ Blade Clamp allows for quick and easy blade changes
  • All-Metal Gear Case for added durability
  • Variable Speed Trigger for increased user control
  • Battery Fuel Gauge displays remaining run-time
  • Accepts both HACKZALL™ and SAWZALL® style blades
  • Built-In LED Light illuminates work surface
Includes:2420-20 Hackzall™ M12™ Cordless Recip Saw , (1) 12V LITHIUM-ION Batteries (48-11-2401) Packs ,30-Minute Charger (48-59-2401) , (2) Hackzall™ Blades,Contractor Bag

PRICE
$179.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 in
Height13.50 in
Stroke Length1/2 in

Product Details

TypeCordless
Number of Batteries1
Voltage12 V
Manufacturers Part Number2420-21
Blade Speed0 - 3,000 SFPM
BrandMilwaukee